This product requires certification to purchase.

1-1/4 x 1-1/4 in. Brass Bottle Trap in Brushed Nickel

You last purchased this on
 
Signature Hardware

1-1/4 x 1-1/4 in. Brass Bottle Trap in Brushed Nickel

Brand image
You last purchased this on
 
Signature Hardware

1-1/4 x 1-1/4 in. Brass Bottle Trap in Brushed Nickel

  • Fast #
  • Part #SH365ZBN
  • Item #10278796
  • Manufacturer Part #489807
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1-1/4" Inlet x 1-1/4" Outlet.
  • 1-1/4" x 1-1/4" Round Bathroom Trap with Box Flange.
  • Trap bottom nut is removable for cleaning.
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Gauge (metal):
19 ga
Height:
5 in
Length:
2-9/16 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trap Size:
1-1/4 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com