This product requires certification to purchase.

1-1/4 x 1-1/4 in. Brass Bottle Trap in Polished Chrome

You last purchased this on
 
Signature Hardware

1-1/4 x 1-1/4 in. Brass Bottle Trap in Polished Chrome

  • Fast #
  • Part #SH365CP
  • Item #10278794
  • Manufacturer Part #489808
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

1-1/4 x 1-1/4 in. Brass Bottle Trap in Polished Chrome

  • Fast #
  • Part #SH365CP
  • Item #10278794
  • Manufacturer Part #489808
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 1-1/4" Inlet x 1-1/4" Outlet.
  • 1-1/4" x 1-1/4" Round Bathroom Trap with Box Flange.
  • Trap bottom nut is removable for cleaning.
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Gauge (metal):
19 ga
Height:
5 in
Length:
2-9/16 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trap Size:
1-1/4 in