1-1/4 x 1-1/4 in. Brass P-Trap in Matte Black
1-1/4 x 1-1/4 in. Brass P-Trap in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Flange diameter: 3".
Specifications
- ASME:
- ASME A112.18.2-2020
- CSA Certified:
- CSA B125.2-20
- Cleanout:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Connection Type:
- Flanged
- Gauge (metal):
- 17 ga
- Height:
- 5-3/4 in
- IAPMO Listed:
- Yes
- Length:
- 13 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in