This product requires certification to purchase.

1-1/4 x 1-1/4 in. Brass Trap in Brushed Nickel

This product has been replaced by

1-1/4 PTRAP W/ HIBOX FLG BN *CONTEM
Signature Hardware 1-1/4 x 1-1/4 in. Brass Bottle Trap in Brushed Nickel
Manufacturer Part #489807
You last purchased this on
 
Signature Hardware

1-1/4 x 1-1/4 in. Brass Trap in Brushed Nickel

  • Fast #
  • Part #SH363BN
  • Item #4663842
  • Manufacturer Part #SH363BN
4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

1-1/4 PTRAP W/ HIBOX FLG BN *CONTEM
Signature Hardware 1-1/4 x 1-1/4 in. Brass Bottle Trap in Brushed Nickel
Manufacturer Part #489807
Signature Hardware

1-1/4 x 1-1/4 in. Brass Trap in Brushed Nickel

  • Fast #
  • Part #SH363BN
  • Item #4663842
  • Manufacturer Part #SH363BN
4 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Deep wall flange
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2020
CSA Certified:
CSA B125.2-20
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Connection Type:
Slip-Joint
Gauge (metal):
17 ga
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trap Material:
Brass
Trap Size:
1-1/4 in