1-1/4 x 8 in. Brass Slip Joint Extension Tube
1-1/4 x 8 in. Brass Slip Joint Extension Tube
Frequently Purchased Together
Product Details
Product Details
- Made of brass.
- Covered in a corrosion-resistant finish.
Documents
Specifications
- ASME:
- ASME A112.18.2-2020
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/4 in
- Gauge (metal):
- 17 ga
- IAPMO Listed:
- No
- Length:
- 8-1/4 in
- Material:
- Brass
- Product Type:
- Extension Tube
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov