This product requires certification to purchase.

1 in. Brass Dome Door Stop in Brushed Nickel

You last purchased this on
 
Signature Hardware

1 in. Brass Dome Door Stop in Brushed Nickel

  • Fast #
  • Part #SH248613
  • Item #7694179
  • Manufacturer Part #248613
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

1 in. Brass Dome Door Stop in Brushed Nickel

  • Fast #
  • Part #SH248613
  • Item #7694179
  • Manufacturer Part #248613
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Floor mount.
  • Base measures 1-1/2" L x 2" W.
  • Overall height measures 1".
  • Includes fastening hardware.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Door Stop Type:
Dome Door Stop
Height:
1 in
Length:
1-1/2 in
Material:
Brass
Size:
1-1/2 in x 2 in x 1 in
Width:
2 in