This product requires certification to purchase.

1.08 gpf/1.6 gpf Dual Flush Elongated Two Piece Toilet in Brushed Gold

You last purchased this on
 
Signature Hardware

1.08 gpf/1.6 gpf Dual Flush Elongated Two Piece Toilet in Brushed Gold

  • Fast #
  • Part #SH484130
  • Item #9976261
  • Manufacturer Part #484130
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

1.08 gpf/1.6 gpf Dual Flush Elongated Two Piece Toilet in Brushed Gold

  • Fast #
  • Part #SH484130
  • Item #9976261
  • Manufacturer Part #484130
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Insulated tank.
  • Removable actuator plate for tank maintenance.
  • Install at an adjustable height from 15" to 20-3/4".
  • Required for Operation: Compatible Carrier, Sold Separately.
  • Max Weight: 881 Pounds.
  • Compatible with Geberit carriers: 111.335 / 111.798 / 111.012
  • Requires Certification
  • Green


Specifications

Bowl Height Range:
Under 14 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
21-1/8 in
Dual Flush:
Yes
Flow Rate:
1.08 gpf/1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Height:
13-3/4 in
Length:
14-3/8 in
Material:
Vitreous China
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Bowl Depth:
21-1/8 in
Toilet Bowl Height:
13-3/4 in
Toilet Bowl Length:
14-3/8 in
Toilet Installation:
Wall Mount
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
Two Piece
WaterSense Labeled:
Yes