1.28 gpf Elongated Two Piece Toilet in White
1.28 gpf Elongated Two Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Includes P-trap connector.
- Connector may be glued to 3" PVC or ABS coupling or hub fitting. Also fastens to 4" PVC or ABS hub fitting with included rubber seal.
- Connector configuration allows for +/- 1" adjustment of rough in height of the drain pipe at the wall.
- Soft-closing seat and lid.
- Featuring a washdown flushing system that uses the weight and the gravitational current of the water to push waste from the toilet bowl into the trapway.
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28-1/2 in
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 31-3/4 in
- Length:
- 15-1/4 in
- Material:
- Vitreous China
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Bowl Depth:
- 18-1/2 in
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 15-1/4 in
- Toilet Installation:
- Floor Mount
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- WaterSense Labeled:
- Yes