This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in White

You last purchased this on
 
Signature Hardware

1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #SHK483987
  • Item #9959952
  • Manufacturer Part #483987
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #SHK483987
  • Item #9959952
  • Manufacturer Part #483987
3.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Product Details

Product Details

  • Toilet is compatible with Waycrest bidet seat.
  • Skirted bowl with concealed trap way.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Handle Type:
Lever
Material:
Vitreous China
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Bowl Height:
16-9/16 in
Toilet Bowl Length:
14-1/2 in
Toilet Bowl Width:
28-1/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
WaterSense Labeled:
Yes