1.28 gpf Toilet Tank in White
1.28 gpf Toilet Tank in White
Frequently Purchased Together
Product Details
Product Details
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Type:
- Tank
- WaterSense Labeled:
- Yes