10-5/8 in. Wood Cutting Board for MIRWORK1BZA and MIRWORK1BZ Sinks
10-5/8 in. Wood Cutting Board for MIRWORK1BZA and MIRWORK1BZ Sinks
Frequently Purchased Together
Product Details
Product Details
- Wood cutting board
Documents
Specifications
- Brand Model Compatibility:
- MIRWORK1BZA and MIRWORK1BZ Kitchen Sinks
- Dishwasher Safe:
- No
- Length:
- 16-3/8 in
- Material:
- Wood
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Width:
- 10-5/8 in