108 in. Wall Mount Straight Shower Rod in Oil Rubbed Bronze
108 in. Wall Mount Straight Shower Rod in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- One-piece rod. Note: 108" shower rod is two pieces and connected with insert.
- Includes flanges and set screws, wall anchors and mounting screws.
- Ceiling support rod also included with 108" rod.
- Flanges are plated brass.
- Flanges cover 2-1/4" diameter at wall.
- Rod may be cut to desired length.
- For best fit, order a shower curtain that is 6" - 12" wider than your shower rod.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 1 in
- Installation Type:
- Wall Mount
- Length:
- 108 in
- MA Approved:
- No
- Material:
- Brass
- Product Type:
- Shower Rod
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Shape:
- Straight
- WaterSense Labeled:
- No
- Weight:
- 7.28 lb