This product requires certification to purchase.

11-5/16 in. Shower Arm and Flange in Matte Black

Signature Hardware

FundamentALL 11-5/16 in. Shower Arm and Flange in Matte Black

  • Fast #
  • Part #SHSK86MB
  • Item #10115592
3.9 out of 5 Customer Rating
Brand image
Signature Hardware

FundamentALL 11-5/16 in. Shower Arm and Flange in Matte Black

  • Fast #
  • Part #SHSK86MB
  • Item #10115592
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Solid brass construction.
  • 45 degree shower-arm with flange.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
FundamentALL
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Part Type:
Shower Arm
Length:
12 in
MA Approved:
Yes
Material:
Metal
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WaterSense Labeled:
No