This product requires certification to purchase.

12-5/8 x 15-7/8 in. Basin Rack Chrome Plated

You last purchased this on
 
Signature Hardware

12-5/8 x 15-7/8 in. Basin Rack Chrome Plated

  • Fast #
  • Part #SHG1518
  • Item #4142808
  • Manufacturer Part #SHG1518
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

12-5/8 x 15-7/8 in. Basin Rack Chrome Plated

  • Fast #
  • Part #SHG1518
  • Item #4142808
  • Manufacturer Part #SHG1518
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Protective bumpers and feet
  • Custom fit for your Mirabelle® sink
  • Fits large sink basin
  • Bottom basin rack
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Length:
12-5/8 in
Material:
Stainless Steel
Product Type:
Rack
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Size:
15-7/8 in x 12-5/8 in
Width:
15-7/8 in