This product requires certification to purchase.

1/2 in. MPT Connection Pressure Balancing Valve

You last purchased this on
 
Signature Hardware

1/2 in. MPT Connection Pressure Balancing Valve

  • Fast #
  • Part #SH4001
  • Item #7501359
  • Manufacturer Part #446520
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

1/2 in. MPT Connection Pressure Balancing Valve

  • Fast #
  • Part #SH4001
  • Item #7501359
  • Manufacturer Part #446520
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 336
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Pressure balance valve with integral stops.
  • One-piece ceramic cartridge design for ease of maintenance.
  • Back-to-back capability.
  • Adjustable temperature limit stop.
  • Quick remove plaster guard and easy mounting brackets.
  • Important Note: Pressure Balancing Valves, regardless of brand, are generally not recommended for use with tankless (on-demand) water heaters. The result can be unsatisfactory water pressure in the shower.
  • Requires Certification

Specifications

ASME:
ASME A112.18.1-2018
ASSE Standards:
ASSE 1016 Type P
Built-in Stops:
No
CSA Certified:
CSA B125.1, CSA B125.1-18
Cartridge Type:
Ceramic Disc
Connection Type:
MPT
Depth:
3-7/8 in
Faucet Valve Type:
Pressure Balancing
Fits Brand:
Signature Hardware
Fits Model:
Beasley, Boca Raton, Carraway, Edenton, Greyfield, Hibiscus, Key West, Pendleton, Pinecrest, Provincetown, Rigi, St. Martin and Vilamonte Pressure Balance Trims
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve