This product requires certification to purchase.

12 in. Iron Surface Bolt in Black Powder Coat

You last purchased this on
 
Signature Hardware

12 in. Iron Surface Bolt in Black Powder Coat

  • Fast #
  • Part #SH247652
  • Item #7693467
  • Manufacturer Part #247652
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

12 in. Iron Surface Bolt in Black Powder Coat

  • Fast #
  • Part #SH247652
  • Item #7693467
  • Manufacturer Part #247652
3.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Powder Coat Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 12" bolt measures overall: 12" L x 2" H and projects 1-1/2".
  • Includes surface, rim and mortise strike plates.
  • Includes fastening hardware.
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Black Powder Coat
Depth:
1-1/2 in
Door Hardware Type:
Surface Bolt
Height:
2 in
Length:
12 in
Lock Type:
Surface Bolt
Material:
Iron
Size:
12 in x 2 in x 1-1/2 in