This product requires certification to purchase.

12 in. Iron Surface Bolt in Rust

You last purchased this on
 
Signature Hardware

12 in. Iron Surface Bolt in Rust

  • Fast #
  • Part #SH247651
  • Item #7693464
  • Manufacturer Part #247651
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

12 in. Iron Surface Bolt in Rust

  • Fast #
  • Part #SH247651
  • Item #7693464
  • Manufacturer Part #247651
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Rust Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Rust is oxidized iron, a living finish.
  • 12" bolt measures overall: 12" L x 2" H and projects 1-1/2".
  • Includes surface, rim and mortise strike plates.
  • Includes fastening hardware.
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Browns
Color Finish Name:
Rust
Depth:
1-1/2 in
Door Hardware Type:
Surface Bolt
Height:
2 in
Length:
12 in
Lock Type:
Surface Bolt
Material:
Iron
Size:
12 in x 2 in x 1-1/2 in