This product requires certification to purchase.

12 in. Shower Arm for Rain Shower with Escutcheon in Brushed Nickel

You last purchased this on
 
Signature Hardware

12 in. Shower Arm for Rain Shower with Escutcheon in Brushed Nickel

Brand image
You last purchased this on
 
Signature Hardware

12 in. Shower Arm for Rain Shower with Escutcheon in Brushed Nickel

  • Fast #
  • Part #SHRSA122ZBN
  • Item #9894299
  • Manufacturer Part #SHRSA122ZBN
5 out of 5 Customer Rating
12 in. Shower Arm for Rain Shower with Escutcheon

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Escutcheon included.
  • Requires Certification

Specifications

ASME:
ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Installation Type:
Wall Mount
Length:
12-3/8 in
Material:
Metal
Shower Arm Reach:
12-3/8 in
WaterSense Labeled:
No
Width:
2-1/2 in



Call for Pricing
Call for Pricing