This product requires certification to purchase.

12 in. Solid Brass Casement Window Stay in Matte Black

You last purchased this on
 
Signature Hardware

12 in. Solid Brass Casement Window Stay in Matte Black

  • Fast #
  • Part #SH473658
  • Item #9407996
  • Manufacturer Part #473658
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

12 in. Solid Brass Casement Window Stay in Matte Black

  • Fast #
  • Part #SH473658
  • Item #9407996
  • Manufacturer Part #473658
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Sold individually.
  • Made of solid brass.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
7/8 in
Height:
7/8 in
Length:
10-5/8 in
Material:
Brass
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM ? WWW.P65WARNINGS.CA.GOV
Size:
12 in
Width:
13-1/2 in
Window Hardware Type:
Window Stay