This product requires certification to purchase.

12 in. Solid Brass Casement Window Stay in Aged Bronze

You last purchased this on
 
Signature Hardware

12 in. Solid Brass Casement Window Stay in Aged Bronze

  • Fast #
  • Part #SH473666
  • Item #9408019
  • Manufacturer Part #473666
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

12 in. Solid Brass Casement Window Stay in Aged Bronze

  • Fast #
  • Part #SH473666
  • Item #9408019
  • Manufacturer Part #473666
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Aged Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Sold individually.
  • Made of solid bronze.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Bronze Tones
Color Finish Name:
Aged Bronze
Depth:
7/8 in
Height:
7/8 in
Length:
10-3/4 in
Material:
Bronze
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM ? WWW.P65WARNINGS.CA.GOV
Size:
12 in
Width:
13-1/2 in
Window Hardware Type:
Window Stay