This product requires certification to purchase.

12 in. Square Wall Mount Wall Arm with Escutcheon in Matte Black

Signature Hardware

FundamentALL 12 in. Square Wall Mount Wall Arm with Escutcheon in Matte Black

  • Fast #
  • Part #SHRSA120SMB
  • Item #7771769
5 out of 5 Customer Rating
Brand image
Signature Hardware

FundamentALL 12 in. Square Wall Mount Wall Arm with Escutcheon in Matte Black

  • Fast #
  • Part #SHRSA120SMB
  • Item #7771769
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Collection:
FundamentALL
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT x NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
12 in
MA Approved:
Yes
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shower Arm Reach:
12 in
WaterSense Labeled:
No