This product requires certification to purchase.

12 in. Wall Mount Shower Arm in Brushed Nickel

You last purchased this on
 
Signature Hardware

12 in. Wall Mount Shower Arm in Brushed Nickel

Brand image
You last purchased this on
 
Signature Hardware

12 in. Wall Mount Shower Arm in Brushed Nickel

  • Fast #
  • Part #SHRSA124ZBN
  • Item #10249747
  • Manufacturer Part #SHRSA124ZBN
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Metal construction for ultimate strength and durability.
  • Escutcheon included.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Height:
3-1/2 in
Installation Type:
Wall Mount
Length:
12-1/2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shower Arm Reach:
12-1/2 in
Width:
2-3/8 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com