13-1/8 x 24-1/2 in. Stainless Steel Basin Rack
13-1/8 x 24-1/2 in. Stainless Steel Basin Rack
Frequently Purchased Together
Product Details
Product Details
- Grid is made of 304-grade stainless steel.
Specifications
- Brand Model Compatibility:
- 30 in Fireclay Farmhouse Kitchen Sink
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Height:
- 7/8 in
- IAPMO Listed:
- No
- Length:
- 24-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Basin Rack
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Size:
- 13-1/8 in x 24-1/2 in
- Width:
- 13-1/8 in