This product requires certification to purchase.

14-1/5 x 16-1/10 in. Stainless Steel Sink Grid

You last purchased this on
 
Signature Hardware

14-1/5 x 16-1/10 in. Stainless Steel Sink Grid

Brand image
You last purchased this on
 
Signature Hardware

14-1/5 x 16-1/10 in. Stainless Steel Sink Grid

  • Fast #
  • Part #SHG1416
  • Item #8017609
  • Manufacturer Part #459708
4.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed of Stainless Steel
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
SHORURB3218E Sink
CARB OTC LEED Compliant:
No
Drain Location:
Center Rear
GSA Approved:
No
Height:
1 in
IAPMO Listed:
No
Length:
14-1/5 in
Material:
Stainless Steel
Product Type:
Sink Grid
Proposition 65:
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Shape:
Rectangular
Size:
14-1/5 in x 16-1/10 in
Width:
16-1/10 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing