This product requires certification to purchase.

14-7/8 in. Wall Mount Square Porcelain Bathroom Sink in White

You last purchased this on
 
Signature Hardware

14-7/8 in. Wall Mount Square Porcelain Bathroom Sink in White

  • Fast #
  • Part #SH484638
  • Item #10110665
  • Manufacturer Part #484638
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

14-7/8 in. Wall Mount Square Porcelain Bathroom Sink in White

  • Fast #
  • Part #SH484638
  • Item #10110665
  • Manufacturer Part #484638
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Measurements are +/- 1/2"
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
White
Length:
14-7/8 in
Number of Bowls:
1
Number of Holes:
1 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Square
Sink Bowl Size:
11-3/4 in x 7 in x 5-3/8 in
Sink Depth:
5-3/8 in
Sink Installation Type:
Wall Mount
Sink Material:
Porcelain
Width:
13 in