This product requires certification to purchase.

14 x 28-1/2 in. Stainless Steel Basin Rack

You last purchased this on
 
Signature Hardware

14 x 28-1/2 in. Stainless Steel Basin Rack

  • Fast #
  • Part #SH424126
  • Item #7631671
  • Manufacturer Part #424126
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

14 x 28-1/2 in. Stainless Steel Basin Rack

  • Fast #
  • Part #SH424126
  • Item #7631671
  • Manufacturer Part #424126
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Grid is made of 304-grade stainless steel.
  • Requires Certification

Specifications

Brand Model Compatibility:
33 in Grigham Farmhouse Sink
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
GSA Approved:
No
Height:
7/8 in
IAPMO Listed:
No
Length:
28-1/2 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Basin Rack
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Shape:
Rectangular
Size:
14 in x 28-1/2 in
Width:
14 in