This product requires certification to purchase.

15 in. Cast Iron Sink Bracket in Black

You last purchased this on
 
Signature Hardware

15 in. Cast Iron Sink Bracket in Black

  • Fast #
  • Part #SH398849
  • Item #7630521
  • Manufacturer Part #398849
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

15 in. Cast Iron Sink Bracket in Black

  • Fast #
  • Part #SH398849
  • Item #7630521
  • Manufacturer Part #398849
3.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Made of heavy-duty cast iron.
  • Made for hanging sinks with mounting lugs on 11-1/2" centers.
  • From the back, the distance between the lug brackets measures 10-1/8" (inside usable bracket space) to 12-3/8" (far edge of usable bracket space).
  • Perfect for hanging that old farmhouse sink.
  • Some sinks may need two brackets.
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
3-1/8 in
Installation Type:
Wall Mount
Length:
15 in
Material:
Cast Iron
Product Type:
Sink Bracket
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov