16-5/8 in. Wall Mount Specialty Porcelain Bathroom Sink in White
16-5/8 in. Wall Mount Specialty Porcelain Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Measurements are +/- 1/2"
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 16-5/8 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Specialty
- Sink Bowl Size:
- 15-1/4 in x 10-1/4 in x 4-5/8 in
- Sink Depth:
- 4-5/8 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Porcelain
- Width:
- 15-3/4 in