This product requires certification to purchase.

168 in. x 70 in. Vinyl Shower Curtain in Opaque

You last purchased this on
 
Signature Hardware

168 in. x 70 in. Vinyl Shower Curtain in Opaque

  • Fast #
  • Part #SH133535
  • Item #7693038
  • Manufacturer Part #133535
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

168 in. x 70 in. Vinyl Shower Curtain in Opaque

  • Fast #
  • Part #SH133535
  • Item #7693038
  • Manufacturer Part #133535
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 100% Vinyl
  • Can be used as a liner or used alone as a shower curtain.
  • Shower curtain made to fit large clawfoot tub shower enclosures and soaking/whirlpool tub showers.
  • Holes are reinforced with zinc grommets at top to eliminate possibility of rusting.
  • Curtain is hand cut. Measurements may vary ±; 1".
  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Opaque
Height:
70 in
Material:
Plastic
Material Type:
Vinyl
Product Type:
Shower Curtain
Width:
168 in