This product requires certification to purchase.

17-1/2 in. Stainless Steel Grid

You last purchased this on
 
Signature Hardware

17-1/2 in. Stainless Steel Grid

  • Fast #
  • Part #SH418068
  • Item #7630807
  • Manufacturer Part #418068
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

17-1/2 in. Stainless Steel Grid

  • Fast #
  • Part #SH418068
  • Item #7630807
  • Manufacturer Part #418068
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For 20" farm sink
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
932396 Fireclay Farmhouse Sink
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
GSA Approved:
No
Height:
1 in
IAPMO Listed:
No
Length:
17-1/2 in
Material:
Stainless Steel
Product Type:
Grid
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Size:
17-1/2 in
Width:
15-1/2 in