17-1/3 in. Basket or Basin Rack in Stainless Steel
17-1/3 in. Basket or Basin Rack in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Protective bumpers and feet
- Bottom basin rack
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear
- IAPMO Listed:
- No
- Length:
- 14-4/5 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Size:
- 14-4/5 in x 17-1/3 in
- Width:
- 17-1/3 in