17-1/4 x 17-3/4 x 12-5/8 in. 2 Hole Service Sink in Stainless Steel
17-1/4 x 17-3/4 x 12-5/8 in. 2 Hole Service Sink in Stainless Steel
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Number of Holes:
- 2 Hole
- Sink Bowl Size:
- 17-1/4 in x 17-3/4 in x 12-5/8 in
- Sink Installation Type:
- Freestanding
- Sink Material:
- Stainless Steel