17-1/6 x 10-1/6 in. Basin Rack Chrome Plated
17-1/6 x 10-1/6 in. Basin Rack Chrome Plated
-
Pick Up: 0 Available in Chicago, IL - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Protective bumpers and feet
- Custom fit for your Mirabelle® sink
- Fits small sink basin
- Bottom basin rack
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Length:
- 10-3/16 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Size:
- 17-3/16 in x 10-3/16 in
- Width:
- 17-3/16 in