This product requires certification to purchase.

18 in. Wall Mount Specialty Porcelain Bathroom Sink in White

You last purchased this on
 
Signature Hardware

18 in. Wall Mount Specialty Porcelain Bathroom Sink in White

  • Fast #
  • Part #SH484633
  • Item #10110660
  • Manufacturer Part #484633
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

18 in. Wall Mount Specialty Porcelain Bathroom Sink in White

  • Fast #
  • Part #SH484633
  • Item #10110660
  • Manufacturer Part #484633
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Measurements are +/- 1/2"
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
White
Length:
18 in
Number of Bowls:
1
Number of Holes:
1 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Specialty
Sink Bowl Size:
16-3/4 in x 7-7/8 in x 3-3/16 in
Sink Depth:
3-3/16 in
Sink Installation Type:
Wall Mount
Sink Material:
Porcelain
Width:
12-7/8 in