This product requires certification to purchase.

19-3/4 in. Towel Holder in Brushed Nickel

You last purchased this on
 
Signature Hardware

19-3/4 in. Towel Holder in Brushed Nickel

  • Fast #
  • Part #SH296128
  • Item #7704208
  • Manufacturer Part #296128
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

19-3/4 in. Towel Holder in Brushed Nickel

  • Fast #
  • Part #SH296128
  • Item #7704208
  • Manufacturer Part #296128
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Button covers conceal mounting screws
  • Mounting hardware included.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Height:
5-1/2 in
Installation Type:
Wall Mount
Length:
19-3/4 in
Material:
Brass, Zinc
Number of Bars:
1
Width:
10 in