2 1/2 in. Drain Cap for Freestanding Bathtub in Brushed Gold
2 1/2 in. Drain Cap for Freestanding Bathtub in Brushed Gold
Frequently Purchased Together
Product Details
Product Details
- Made of brass.
- Compatible with the following acrylic tub collections: Aliyah, Arrington, Arya, Baxter, Boone, Conway, Dellway, Dempsey, Eaton, Eden, Glendora, Halliford, Hibiscus, Kepler, Laxson, Leith, Leland, Lindsey, Mayim, Nassau, Odenwald, Pelion, Rakson, Renlo, Saunders, Sheba, Treece.
- White cap included.
- Fits 3-1/2 in Drain.
Documents
Specifications
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Diameter:
- 2-1/2 in
- Material:
- Brass
- Product Type:
- Drain Cap
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov