2-1/2 in. Solid Brass Drop Bale Pull in Brushed Brass
2-1/2 in. Solid Brass Drop Bale Pull in Brushed Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes fastening hardware.
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Brass
- Depth:
- 1 in
- Hardware Type:
- Pull
- Height:
- 2 in
- Length:
- 2-1/2 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Style:
- Traditional
- UPC:
- 781889623435