2-1/4 in. Brass Basket Strainer in Oil Rubbed Bronze
2-1/4 in. Brass Basket Strainer in Oil Rubbed Bronze
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Drain Diameter:
- 1-7/8 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Height:
- 2-7/8 in
- Material:
- Brass
- Strainer Size:
- 2-1/4 in
- Tailpiece Included:
- No