2-1/4 in. Ceramic Door Knob in Polished Brass
2-1/4 in. Ceramic Door Knob in Polished Brass
Product Details
Product Details
Specifications
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Diameter:
- 2-1/4 in
- Handle Material:
- Ceramic
- Handle Type:
- Knob