This product requires certification to purchase.

2-1/4 x 10 in. Floor Register in Brushed Nickel Brass

You last purchased this on
 
Signature Hardware

2-1/4 x 10 in. Floor Register in Brushed Nickel Brass

  • Fast #
  • Part #SH160228
  • Item #7741633
  • Manufacturer Part #160228
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

2-1/4 x 10 in. Floor Register in Brushed Nickel Brass

  • Fast #
  • Part #SH160228
  • Item #7741633
  • Manufacturer Part #160228
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.
  • Requires Certification

Documents


Specifications

Color Finish Name:
Brushed Nickel
Length:
2-1/4 in
Material:
Brass
Width:
10 in