2-1/4 x 2-1/4 in. Brass Flush Actuator in Matte Black
2-1/4 x 2-1/4 in. Brass Flush Actuator in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Trip lever length: 4-7/8 in.
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 2-1/4 in
- Height:
- 1/8 in
- Length:
- 2-1/4 in
- Material:
- Brass
- Product Type:
- Flush Actuator
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in