2-3/4 x 2-1/8 in. Brass Large Rectangular Recessed Ring Pull in Brushed Nickel
2-3/4 x 2-1/8 in. Brass Large Rectangular Recessed Ring Pull in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Made of solid brass.
- Large pull measures 2-1/8" W x 2-3/4" H.
- Fits flush against door with 1/4" deep center recession.
- Includes fastening hardware.
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1/4 in
- Height:
- 2-3/4 in
- Material:
- Brass
- Size:
- Large
- Weight:
- 0.8 lb
- Width:
- 2-1/8 in