2-3/8 in. Steel Drain Kit
This product has been replaced by
Manufacturer Part #SH653CI
2-3/8 in. Steel Drain Kit
Product Details
Product Details
Specifications
- Diameter:
- 1-1/2 in
- Fits Pipe Size:
- 2-3/8 in
- IAPMO Listed:
- No
- Material:
- Steel
- Product Type:
- Freestanding Tub Drain
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov