This product requires certification to purchase.

2 in. Brass Kickdown Door Stop in Polished Brass

You last purchased this on
 
Signature Hardware

2 in. Brass Kickdown Door Stop in Polished Brass

  • Fast #
  • Part #SH248568
  • Item #7693233
  • Manufacturer Part #248568
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

2 in. Brass Kickdown Door Stop in Polished Brass

  • Fast #
  • Part #SH248568
  • Item #7693233
  • Manufacturer Part #248568
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Door mount.
  • 4-1/2" arm length with 2-1/4" projection.
  • Base plate measures: 7/8" L x 2" H.
  • Includes fastening hardware.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
2-1/4 in
Door Stop Type:
Kickdown Door Stop
Height:
2 in
Length:
7/8 in
Material:
Brass
Size:
7/8 in x 2 in