2 in. Brass Large Round Recessed Ring Pull in Chrome
2 in. Brass Large Round Recessed Ring Pull in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Made of solid brass.
- Large pull measures 2" diameter.
- Fits flush against door with 3/8" deep center recession.
- Includes fastening hardware.
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3/8 in
- Diameter:
- 2 in
- Material:
- Brass
- Size:
- Large
- Weight:
- 1 lb