This product requires certification to purchase.

2 in. Freestanding Bathtub

You last purchased this on
 
Signature Hardware

2 in. Freestanding Bathtub

  • Fast #
  • Part #SH406709
  • Item #7633882
  • Manufacturer Part #406709
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

2 in. Freestanding Bathtub

  • Fast #
  • Part #SH406709
  • Item #7633882
  • Manufacturer Part #406709
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Clawfoot Included:
No
Drain Included:
No
Faucet Included:
No
GSA Approved:
No
IAPMO Listed:
No
Material:
Plastic
NSF Certified:
No
Number of Occupants:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
UL Listed:
No