20 in. Shower Rail in Matte Black
20 in. Shower Rail in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Converts a standard shower outlet into a slide bar with a hand shower and shower head connection
- Push button slide for hand shower
- Diverter switches between either the shower head or hand shower for individual use
- 180 degrees swivel shower hose connection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2018
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1 2018
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 17 in
- GSA Approved:
- No
- Hose Included:
- No
- IAPMO Listed:
- No
- Length:
- 4-1/8 in
- NSF Certified:
- No
- Slide Bar Height:
- 20 in