20 in. Shower Rail in Polished Chrome
20 in. Shower Rail in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Retrofit shower system
- Factory installed backflow prevention check valve
- Less hand shower, hand shower hose and showerhead
- Converts a standard shower outlet to a slide bar with hand shower and showerhead connection
- Diverter switches between the showerhead and hand shower (no shared functions)
- 180 degrees swivel shower hose connection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 17 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 4-1/8 in
- NSF Certified:
- No
- Slide Bar Height:
- 20 in