20 in. Shower Rail Set in Brushed Nickel - Hand Shower, Hose and Showerhead Included
20 in. Shower Rail Set in Brushed Nickel - Hand Shower, Hose and Showerhead Included
Product Details
Product Details
This product includes
Signature Hardware 60 in. Hand Shower Hose in Brushed Nickel
Part #SHH1010ZBN
Signature Hardware 20 in. Shower Rail in Brushed Nickel
Part #SHSR7010ZBN
Signature Hardware Single Function Showerhead in Brushed Nickel
Part #SHRSB820RGZBN
- Converts a standard shower outlet into a slide bar with a hand shower and shower head connection
- Push button slide for hand shower
- Diverter switches between either the shower head or hand shower for individual use
- 181 degrees swivel shower hose connection
- 60" - 72" stretchable metal shower hose.
- Double spiral construction.
- Metal conical nut.
- Single function hand shower
- Easy-clean spray nozzles
- Factory installed backflow prevention check valve
-
Green
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 17 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Height:
- 32-7/8 in
- Hose Length:
- 60 in
- Length:
- 4-1/8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Slide Bar Height:
- 32-7/8 in
- Valve Body Material:
- Brass
- WaterSense Labeled:
- Yes