This product requires certification to purchase.

20 in. Shower Rail Set in Chrome - Hand Shower, Hose and Showerhead Included

You last purchased this on
 
Signature Hardware

20 in. Shower Rail Set in Chrome - Hand Shower, Hose and Showerhead Included

  • Fast #
  • Part #SHK485435
  • Item #10241343
  • Manufacturer Part #485435
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

20 in. Shower Rail Set in Chrome - Hand Shower, Hose and Showerhead Included

  • Fast #
  • Part #SHK485435
  • Item #10241343
  • Manufacturer Part #485435
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Converts a standard shower outlet into a slide bar with a hand shower and shower head connection
  • Push button slide for hand shower
  • Diverter switches between either the shower head or hand shower for individual use
  • 182 degrees swivel shower hose connection
  • 60" - 72" stretchable metal shower hose.
  • Double spiral construction.
  • Metal conical nut.
  • Single function hand shower
  • Easy-clean spray nozzles
  • Factory installed backflow prevention check valve
  • Requires Certification
  • Green


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
17 in
Hand Shower Flow Rate:
1.8 gpm
Handle Type:
Lever
Height:
32-7/8 in
Hose Length:
60 in
Length:
4-1/8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Showerhead Function:
Single
Slide Bar Height:
32-7/8 in
Valve Body Material:
Brass
WaterSense Labeled:
Yes